Zoro Homepage

1000 ml Foam Hand Soap Cartridge

  • Mfr # PP7804F

  • Zoro # G2789801


product price: $94.35
/pk 6, $15.73/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Hygiene Series
E2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7804F
Zoro #
G2789801
UPC #
820524007725
Country of Origin
United States

Dimensions

Size
1000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Hygiene Series
E2
Requires Dispenser
Yes
Formula
Formulated with 0.13% Benzalkonium Chloride
Green Certification or Other Recognition
NSF Registered Product - Listed E2
Hygiene Form
Foam
Uses Dispenser
Mfr. No. PP8900F, PP8901F, PP8907F, PP8908F, PP8910F
Packaging Type
Cartridge
Color
Clear

Description

Foaming Hand Soap,Unscented,1000mL,PK6, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.