Zoro Homepage

5 in x 18 in Dust Mop, Cut-End, White, PK12

  • Mfr # P23518

  • Zoro # G209997986


product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Dust Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23518
Zoro #
G209997986
UPC #
10820524005308
Country of Origin
Honduras

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Dust Mop
Item
Dust Mop Cut End-Tie WH 5" x 18" 1,PK12

Description

Dust Mop Cut End-Tie WH 5 In. x 18 In. 1,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.