Zoro Homepage

5 in x 36 in Dust Mop, Cut-End, White, PK12

  • Mfr # P23536

  • Zoro # G310018501


product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns

Key Features

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Dust Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23536
Zoro #
G310018501
UPC #
10820524005230
Country of Origin
Honduras

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Dust Mop
Item
Dust Mop Cut End-Tie WH 5" x 36" 1,PK12

Description

Dust Mop Cut End-Tie WH 5 In. x 36 In. 1,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.