Zoro Homepage
This item is Discontinued.
Performance Plus Cellulose Scrubbing Sponge Green/Yellow Med. Duty 6.25 x 3.25 PGRE74

Cellulose Scrubbing Sponge Green/Yellow Med. Duty 6.25 x 3.25 (Discontinued)

  • Mfr # PGRE74
  • Zoro # G011178450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGRE74
Zoro #
G011178450
UPC #
-
Country of Origin
China

Description

This cellulose scrubbing sponge features a green and yellow color combination designed for medium-duty cleaning tasks. Measuring 6.25 inches by 3.25 inches, it offers a practical size for general scrubbing and wiping. Made from durable cellulose material, the sponge provides effective absorption and scrubbing capability for various cleaning applications in kitchens, bathrooms, and other surfaces requiring moderate cleaning power. The dual-color design helps differentiate the scrubbing side from the softer side, enhancing usability and efficiency in cleaning routines. Available in a pack of 20, this sponge set is ideal for maintaining cleanliness in multiple areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.