Zoro Homepage

Foaming Hand Sanitizer, Unscnt, 1000mL, PK6

  • Mfr # PP7820F

  • Zoro # G2789792


product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns

Key Features

Formula
The 62% Ethyl Alcohol Formula Meets CDC Recommendations for Proper Hand Hygiene
Hygiene Form
Foam
Requires Dispenser
Yes
Size
1000ml
Green Certification or Other Recognition
NSF Registered Product - Listed E2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7820F
Zoro #
G2789792
UPC #
820524007718
Country of Origin
United States

Dimensions

Size
1000ml

Details

Formula
The 62% Ethyl Alcohol Formula Meets CDC Recommendations for Proper Hand Hygiene
Hygiene Form
Foam
Requires Dispenser
Yes
Item
Hand Sanitizer
Green Certification or Other Recognition
NSF Registered Product - Listed E2
Container Type
Cartridge
Form
Foam

Description

Foaming Hand Sanitizer,Unscnt,1000mL,PK6, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.