Zoro Homepage

Oil-Based Stainless Polish, AC 20oz., PK6

  • Mfr # P841

  • Zoro # G2789567


product price: $49.49
/pk 6, $8.25/ea

Key Features

Cleaner Form
Liquid
Net Weight
15 oz
Standards
CERCLA, OSHA, SARA, TSCA
Flash Point
156 Degrees F
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P841
Zoro #
G2789567
UPC #
820524005752
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Cleaner Form
Liquid
Item
Stainless Polish
Net Weight
15 oz
Standards
CERCLA, OSHA, SARA, TSCA
Flash Point
156 Degrees F
Container Type
Aerosol Spray Can
Surfaces for Use On
Stainless Steel

Description

Stainless Polish, Cleaner Form Liquid, Container Size 20 oz, Container Type Aerosol Spray Can, Standards CERCLA, OSHA, SARA, TSCA, Surfaces for Use On Stainless Steel, Flash Point 156 Degrees F, Net Weight 15 oz, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.