Shop PERFORMANCE PLUS
See all product information
Create Account
Toilet Bowl Cleaner, 1 qt, 12 PK
- Mfr # PP-28122
- Zoro # G823573641
product price:Â
$
39.45
/pk of 12, $3.29/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
1 qt
Application
Bowl Cleaner
Primary Chemical
Hydrochloric Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-28122
- Zoro #
- G823573641
- UPC #
- 820524011804
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Application
- Bowl Cleaner
- Primary Chemical
- Hydrochloric Acid
Description
Toilet Bowl Cleaner 9% HCL 1 Quart 12 / cs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.