1-13/16 in. Combination Wrench, Chrome Alloy Steel, Rounded Corners
- Mfr # W379B
- Zoro # G223310952
product price:Â
$
48.99
/ea
Key Features
Overall Length
1.3 in
Finish
Unpolished
Measurement Type
SAE
Head Style
Box End
Handle Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W379B
- Zoro #
- G223310952
- UPC #
- 39564103926
- Country of Origin
- China
Dimensions
- Overall Length
- 1.3 in
Details
- Item
- Wrench Jumbo 1-13/16
- Finish
- Unpolished
- Measurement Type
- SAE
- Head Style
- Box End
- Handle Material
- Alloy Steel
- Color
- Silver
- Type
- Combination
Description
This Performance Tool W379B 1-13/16 in. Combination Wrench is made from drop-forged and hardened chrome alloy steel for durability and longevity. It features a box end with rounded corners to withstand high torque and reduce the risk of slipping, and it features a raised panel design for increased strength, enhanced grip and to reduce overall weight. It is stamped with the size for easy identification, and features a chrome finish to resist corrosion and ensure a long life. Tackle any job around the garage, home, and more with this combination wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.