1-1/4 in. Combination Wrench, Chrome Alloy Steel, Satin Finish
- Mfr # W340C
- Zoro # G223310464
product price:Â
$
17.99
/ea
Key Features
Overall Length
16.75 in
Finish
Unpolished
Width
0.5 in
Height
15.5 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W340C
- Zoro #
- G223310464
- UPC #
- 39564103506
- Country of Origin
- India
- Item
- Wrench 1-1/4
- Finish
- Unpolished
- Head Style
- Box End
- Measurement Type
- SAE
- Type
- Combination
Dimensions
- Overall Length
- 16.75 in
- Width
- 0.5 in
- Height
- 15.5 in
- Depth
- 2.25 in
Description
This Performance Tool W340C 1-1/4 in. Combination Wrench is made from drop-forged and hardened chrome alloy steel for durability and longevity. It features a box end with rounded corners to withstand high torque and reduce the risk of slipping, and it features a raised panel design for increased strength, enhanced grip and to reduce overall weight. It is stamped with the size for easy identification, and features a chrome finish to resist corrosion and ensure a long life. Tackle any job around the garage, home, and more with this combination wrench.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.