1-3/16 in. Combination Wrench, Chrome Alloy Steel, Corrosion Resistant
- Mfr # W30238
- Zoro # G523310126
product price:Â
$
29.99
/ea
Key Features
Material
Chrome alloy steel
Finish
Chrome
Grade
Professional
Depth
2.25 in
Type
Combination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30238
- Zoro #
- G523310126
- UPC #
- 39564302381
- Country of Origin
- China
- Item
- Wrench 1-3/16
- Material
- Chrome alloy steel
- Finish
- Chrome
- Grade
- Professional
- Type
- Combination
- Measurement Type
- SAE
Dimensions
- Depth
- 2.25 in
- Height
- 15.5 in
- Width
- 0.5 in
Description
The Performance Tool presents their premium quality 1-3/16-inch wrench, made with top-notch drop forged and hardened chrome alloy steel for superior strength and durability. This wrench features a corrosion-resistant nickel chrome plating that ensures resistance to rust, providing a long-lasting and reliable tool. The box end design with rounded corners allows for increased torque and easier access to fasteners in tight spaces, making it a versatile addition to your tool kit suitable for a wide range of applications. Fully polished for easy cleanup after use, this wrench saves you time and effort while ensuring increased efficiency. Upgrade your tool collection with this versatile and reliable wrench from The Performance Tool.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.