Zoro Homepage
This item is Discontinued.
Performance Tool 1" Drive, 33mm Metric Socket W83033

1" Drive, 33mm Metric Socket (Discontinued)

  • Mfr # W83033
  • Zoro # G5698001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W83033
Zoro #
G5698001
UPC #
39564830334
Country of Origin
China

Dimensions

Drive Size
1"
Overall Length
4"
Size
33mm

Details

Socket Type
Budd Wheel
SAE or Metric
Metric
Material
Heavy Duty Chrome Molybdenum
Finish
Chrome plated
Item
Budd Wheen Socket

Description

Budd Wheel Socket,1" D,33mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.