
10-Pc 1/2 In Dr. Sae Impact Socket Set, M592Db
Mfr # M592DB
Zoro # G5709038
product price: $26.55
/eaKey Features
Includes
(1) 10mm Socket, (1) 12mm Socket, (1) 13mm Socket, (1) 14mm Socket, (1) 15mm Socket, (1) 16mm Socket, (1) 17mm Socket, (1) 18mm Socket, (1) 19mm Socket, (1) 21mm Socket, (1) 22mm Socket
Features
Heavy Duty, Drop Forged; Rounded Corners For A Tighter Grip; Large Size Lazer Etching For Easy Identification
Socket Type
6-Point
Material
Chrome Vanadium Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M592DB
Zoro #
G5709038
UPC #
20039564505922
Country of Origin
Unknown
Details
Item
Socket Set
Includes
(1) 10mm Socket, (1) 12mm Socket, (1) 13mm Socket, (1) 14mm Socket, (1) 15mm Socket, (1) 16mm Socket, (1) 17mm Socket, (1) 18mm Socket, (1) 19mm Socket, (1) 21mm Socket, (1) 22mm Socket
Features
Heavy Duty, Drop Forged; Rounded Corners For A Tighter Grip; Large Size Lazer Etching For Easy Identification
Socket Type
6-Point
Material
Chrome Vanadium Steel
Color
Black
Number of Pieces
10
Finish
Black Oxide
Description
Performance Tool Socket Set - Black Oxide - Chrome Vanadium Steel - Drop Forged, Heavy Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.