Zoro Homepage

10-Pc 3/8 In Dr. Sae Deep Socket Set, W38300

  • Mfr # W38300

  • Zoro # G5739829


product price: $33.99
/ea

Key Features

Drive Size
3/8 in
Includes
(1) 3/8" Deep Socket, (1) 7/16" Deep Socket, (1) 1/2" Deep Socket, (1) 9/16" Deep Socket, (1) 5/8" Deep Socket, (1) 11/16" Deep Socket, (1) 3/4" Deep Socket, (1) 13/16" Deep Socket, (1) 7/8" Deep Socket, (1) 15/16" Deep Socket, Plastic Slide Rail
Material
Chrome Vanadium Steel
Features
Corrosion Resistant; Socket Openings are Designed to Reduce Fastener Rounding
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38300
Zoro #
G5739829
UPC #
20039564383001
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in

Details

Item
Socket Set
Includes
(1) 3/8" Deep Socket, (1) 7/16" Deep Socket, (1) 1/2" Deep Socket, (1) 9/16" Deep Socket, (1) 5/8" Deep Socket, (1) 11/16" Deep Socket, (1) 3/4" Deep Socket, (1) 13/16" Deep Socket, (1) 7/8" Deep Socket, (1) 15/16" Deep Socket, Plastic Slide Rail
Material
Chrome Vanadium Steel
Features
Corrosion Resistant; Socket Openings are Designed to Reduce Fastener Rounding
Number of Pieces
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.