10 Piece SAE T-Shape Hex Key Set, W80274
Mfr # W80274
Zoro # G5699018
product price: $17.65
/eaKey Features
End Shape
Hex
Number of Pieces
10
Tip Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Handle Type
T-Shape
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80274
Zoro #
G5699018
UPC #
-
Country of Origin
China
Dimensions
Tip Size
3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Details
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
T-Shape
Handle Material
Plastic
Container Type
Tray
Material
Heat Treated Alloy Steel
Key Shape
T
Description
T-Handle Hex Key Set,SAE,10Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.