10 Piece Torx? T-Shape Torx? Key Set, W80276
Mfr # W80276
Zoro # G6252611
product price: $19.35
/eaKey Features
End Shape
Standard
Number of Pieces
10
Tip Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx?
Handle Type
T-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80276
Zoro #
G6252611
UPC #
-
Country of Origin
China
Dimensions
Tip Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Sizes Included
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Sizes"cluded
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Details
Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
10
Measurement Type
Torx?
Handle Type
T-Shape
Handle Material
Plastic
Includes
(1) Storage Tray
Shape
Torx?
Description
T-Handle Torx Set,10 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.