1/2" Drive Impact Socket, 1/2" D, 6pt., 20mm Chrome plated (Discontinued)
- Mfr # M830
- Zoro # G5709719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M830
Zoro #
G5709719
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1.2"
Size
20mm
Details
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Item
Impact Socket,1/2" D,6pt.,20mm
Socket Type
Impact
Finish
Chrome plated
Category Type
Impact Socket
Tether Ready
No
Description
Impact Socket,1/2 In. D,6pt.,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.