Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Dr, 26mm Size, Metric Impact Socket, 6 Pts, Overall Length: 4.1" M836

1/2" Dr, 26mm Size, Metric Impact Socket, 6 Pts, Overall Length: 4.1" (Discontinued)

  • Mfr # M836
  • Zoro # G5709676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M836
Zoro #
G5709676
UPC #
39564518362
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
4.1"
Size
26mm

Details

Socket Type
Impact
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Finish
Chrome plated
Item
Impact Socket
Category Type
Impact Socket

Description

Impact Socket,1/2" D,6pt.,26mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.