1/2 Dr. Lock Nut Socket, 2-9/16 in. Dodge Dana 60 Socket
- Mfr # W83245
- Zoro # G923310818
product price:Â
$
24.99
/ea
Key Features
Material
Carbon Steel
Height
3.5 in
Finish
Powder Coated
Overall Length
3.5 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W83245
- Zoro #
- G923310818
- UPC #
- 39564832451
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut Socket 2-9/16
- Material
- Carbon Steel
- Finish
- Powder Coated
- Color
- Gray
Dimensions
- Height
- 3.5 in
- Overall Length
- 3.5 in
- Depth
- 3 in
- Width
- 3 in
Description
This Performance Tool W83245 1/2 Dr. 2-9/16 In. Rounded Lock Nut Socket is designed for use on 1990 through 1993 Dodge trucks with Dana 60 manual hubs. Made from high-strength carbon steel with a corrosion-resistant finish, this socket is built to last and withstand regular use. The socket is easy to use with your existing 1/2-in. drive ratchet / breaker bar. It features thin pressed 6pt walls for a secure grip even on fasteners in hard-to-reach areas. Reach for the right tool: this socket makes suspension/hub work on Dodge trucks simple and painless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.