1/2" Drive, 1-1/4" SAE Socket, 6 Points (Discontinued)
- Mfr # W32340
- Zoro # G5703148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W32340
Zoro #
G5703148
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
5.4"
Size
1-1/4"
Details
Socket Type
DW
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Finish
Nickel Chrome Plated
Item
Deep Socket
Tether Ready
No
Description
Deep Socket,1/2" D,6pt.,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.