Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Drive, 1-3/16" SAE Socket, 12 Points W32538

1/2" Drive, 1-3/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # W32538
  • Zoro # G5497917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32538
Zoro #
G5497917
UPC #
39564325380
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
4.1"
Size
1-3/16"

Details

Socket Type
Standard
SAE or Metric
SAE
Number of Points
12
Material
Chrome Vanadium Alloy Steel
Finish
Nickel Chrome Plated
Item
Socket

Description

Standard Socket,1/2" D,12pt.,1-3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.