Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Drive, 21mm Metric Socket, 6 Points W32421

1/2" Drive, 21mm Metric Socket, 6 Points (Discontinued)

  • Mfr # W32421
  • Zoro # G5703017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32421
Zoro #
G5703017
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5.4"
Size
21mm

Details

Socket Type
DW
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Finish
Nickel Chrome Plated
Item
Deep Socket,1/2" D,6pt.,21mm
Tether Ready
No

Description

Deep Socket,1/2 In. D,6pt.,21mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.