Zoro Homepage
This item is Discontinued.
Performance Tool 1/2" Drive, 23mm Metric Socket, 12 Points W32823

1/2" Drive, 23mm Metric Socket, 12 Points (Discontinued)

  • Mfr # W32823
  • Zoro # G5497777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32823
Zoro #
G5497777
UPC #
39564328237
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
3.9"
Size
23mm

Details

Socket Type
Standard
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Alloy Steel
Finish
Nickel Chrome Plated
Item
Socket

Description

Standard Socket,1/2" D,12pt.,23mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.