Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Drive, 3/4/13/16 SAE Socket M587C

1/2" Drive, 3/4/13/16 SAE Socket (Discontinued)

  • Mfr # M587C
  • Zoro # G5711030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M587C
Zoro #
G5711030
UPC #
39564505874
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5.3"
Size
3/4/13/16

Details

Socket Type
Flip
SAE or Metric
SAE
Material
Chrome Molybdenum Steel
Finish
Chrome plated
Item
Flip Socket

Description

Flip Socket,1/2" D,2-in-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.