Shop Alternate Products
This Product is Discontinued
Performance Tool
1/2" Drive, 36mm Metric Socket, 12 Points (Discontinued)
Mfr # W83180
Zoro # G5697776
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Axle Nut
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.7"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.