Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W32328
Zoro #
G5703190
UPC #
39564323287
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1.7"
Size
7/8"
Details
Socket Type
DW
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Finish
Nickel Chrome Plated
Item
Deep Socket
Description
Deep Socket,1/2" D,6pt.,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.