1/2" Drive Impact Extension, SAE, Chrome plated, 1.1" L (Discontinued)
- Mfr # M969
- Zoro # G5708836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M969
Zoro #
G5708836
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
1.1"
Size
1/2"
Output Drive Size
1/2" x 3"
Details
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Vanadium Steel
Socket Type
Impact Extension
Item
Impact Extension
Tether Ready
No
Description
Impact Extension Bar,1/2 In. D x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.