1/2" Drive Impact Extension, SAE, Chrome plated, 5.1" L (Discontinued)
- Mfr # M970
- Zoro # G5708827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M970
Zoro #
G5708827
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
5.1"
Size
5"
Output Drive Size
1/2" x 5"
Details
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Vanadium Steel
Socket Type
Impact Extension
Item
Impact Extension
Tether Ready
No
Description
When you need to get into tight spaces, the Performance Tool M970 1/2" Drive Impact Extension is the perfect tool for the job. With a chrome vanadium steel body, this impact extension provides durability and long-lasting performance. The 5" length makes it easy to access hard-to-reach areas. This impact socket extension has a 1/2" x 5" output drive size. The Performance Tool M970 1/2" Drive Impact Extension is ideal for anyone who needs to work in tight spaces with limited room for manoeuvre.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.