Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M832
Zoro #
G5709691
UPC #
39564518324
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
3.6"
Size
22mm
Details
SAE or Metric
Metric
Number of Points
6
Material
Chrome Vanadium Steel
Item
Impact Socket
Finish
Chrome plated
Socket Type
Impact
Category Type
Impact Socket
Description
Impact Socket,1/2" D,6pt.,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.