1/2" Drive, SAE Socket, 16 Socket Clips Points (Discontinued)
- Mfr # W12-SKH
- Zoro # G5707576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W12-SKH
Zoro #
G5707576
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
18.6"
Output Drive Size
1/2"
Details
Item
Socket Holder
SAE or Metric
SAE
Number of Points
16 Socket Clips
Socket Type
Magnetic
Tether Ready
No
Product Type
Socket Holder,1/2" D
Description
Socket Holder,1/2 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.