Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Drive Teardrop Teardrop Flex Head Ratchet, 1/2", 11-1/2" L, Nickel Chrome W32102

1/2" Drive Teardrop Teardrop Flex Head Ratchet, 1/2", 11-1/2" L, Nickel Chrome (Discontinued)

  • Mfr # W32102
  • Zoro # G5703455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32102
Zoro #
G5703455
UPC #
39564321023
Country of Origin
China

Dimensions

Drive Size
1/2"
Length
11-1/2"

Details

Item
Teardrop Flex Head Ratchet,1/2"
Head Movement
Flexible
Head Style
Teardrop
Finish
Nickel Chrome
System of Measurement
Inch
Tether Capable
Not Tether Capable
Material
Chrome Vanadium Alloy Steel
Basic Material
Vanadium Alloy Steel
Features
Quick Release Feature for Quick and Easy Socket Changes Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion Larger Gear Teeth for Higher Torque and Added Gear Strength Extended Length for Extra Leverage
Number of Pieces
1

Description

Teardrop Flex Head Ratchet,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.