
1/2 In Dr. Hex Bit Socket 17Mm, W32987
Mfr # W32987
Zoro # G5743441
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Drive Size
1/2 in
Finish
Chrome
SAE or Metric
Metric
Material
Chrome vanadium
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W32987
Zoro #
G5743441
UPC #
20039564329870
Country of Origin
Unknown
Dimensions
Drive Size
1/2 in
Size
17 mm
Details
Item
Socket
Finish
Chrome
SAE or Metric
Metric
Material
Chrome vanadium
Impact Rated
No
Drive Type
Hex
Flex Knuckle
No
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.