Zoro Homepage

1/2 in Drive, 1 in SAE Socket, 6 Points

  • Mfr # M849

  • Zoro # G5697269


product price: $9.19
/ea

Key Features

Drive Size
1/2 in
Size
1 in
Finish
Black
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M849
Zoro #
G5697269
UPC #
6046764520495
Country of Origin
Unknown

Dimensions

Drive Size
1/2 in
Size
1 in
Socket Depth
Deep

Details

Item
Socket
Finish
Black
SAE or Metric
SAE
Number of Points
6
Material
Chrome vanadium
Impact Rated
Yes
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.