Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 27 mm Metric Socket, 6 Points

  • Mfr # W32427

  • Zoro # G5737607


product price: $11.85
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3.04 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32427
Zoro #
G5737607
UPC #
20039564324271
Country of Origin
Unknown

Dimensions

Drive Size
1/2 in
Size
27 mm
Overall Length
3.04 in
Socket Depth
Deep
Width
1.42 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Chrome vanadium
Impact Rated
No
Grade
Professional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.