
1/2 in Drive, 3/8 in SAE Socket, 6 Points
Mfr # M800
Zoro # G5702710
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Drive Size
1/2 in
Finish
Black
SAE or Metric
SAE
Number of Points
6
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M800
Zoro #
G5702710
UPC #
20039564518007
Country of Origin
Unknown
Dimensions
Drive Size
1/2 in
Size
3/8 in
Socket Depth
Standard
Details
Item
Socket
Finish
Black
SAE or Metric
SAE
Number of Points
6
Impact Rated
Yes
Material
Chrome vanadium
Grade
Professional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.