12 in. Long Feeler Blade Set, Gap Measurement Gauges, Steel Holder
- Mfr # W80541
- Zoro # G623310743
product price:Â
$
29.75
/ea
Key Features
Width
0.5 in
Depth
0.5 in
Height
12 in
Power Source
None
Standards
ETL Intertek 3159543
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80541
- Zoro #
- G623310743
- UPC #
- 39564118128
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Depth
- 0.5 in
- Height
- 12 in
Details
- Item
- Feeler Gauge
- Power Source
- None
- Standards
- ETL Intertek 3159543
Description
These Performance Tool W80541 12 in. Long Feeler Blade Set includes 1/2 in. by 12 in. blades in the following sizes: .002, .004, .006, .008, .010, .012, .014, .016, .018, .020, .022, .024, .026, .028, .030, .032, .034, .036, .038, .040 in., all clearly labeled in both metric and SAE measurements for easy identification. They are flexible enough that you can stack them together to combine measurement values. Measure the gap clearance between parts with these 12 in. long feeler blades that are designed for accuracy even in hard-to-reach places.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.