1/2 in. Round Head Ratchet, 45 Teeth, 8 Degree Sweep, Long Handle
- Mfr # W32106
- Zoro # G223310693
product price:Â
$
22.99
/ea
Key Features
Drive Size
1/2 in
Head Style
Round Head
Handle Length (in)
8.3 in
Grade
Professional
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32106
- Zoro #
- G223310693
- UPC #
- 39564321061
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Round Head
- Grade
- Professional
- Flex Head
- No
- Quick Release
- No
- Tooth Count
- 45
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 8.3 in
Description
The Performance Tool Spin Disc Quick Release Ratchet is a must-have for any mechanic or DIY enthusiast. Its innovative Spin Disc Quick Release feature allows for easy and fast socket changes, saving you time and making your work more efficient. Made of chrome vanadium alloy steel, this ratchet is built to last and withstand heavy-duty use. The polished nickel chrome plated finish not only looks sleek but also resists corrosion, ensuring your ratchet stays in good condition for longer. With 45 gear teeth and larger gear teeth, this ratchet provides higher torque and added gear strength, allowing you to work with tougher materials and get the job done quickly. At 9 1/2-Inch in length, this ratchet is the perfect size for easy handling and maneuvering in tight spaces. It's compact enough to fit into most toolboxes, yet long enough to provide the leverage you need to get the job done. Don't settle for less - upgrade to the Performance Tool Spin Disc Quick Release Ratchet today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.