Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Anti-Fatigue Mat, Interlocking Foam, 12 x 12 in.
- Mfr # W88988
- Zoro # G823310734
product price:Â
$
27.99
/ea
Key Features
Color
Black
Thickness
0.472 in
Surface Material
EVA Foam
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W88988
- Zoro #
- G823310734
- UPC #
- 39564889882
- Country of Origin
- China
- Item
- Anti-Fatigue Mat
- Color
- Black
- Surface Material
- EVA Foam
- Resistance Properties
- Water
Dimensions
- Thickness
- 0.472 in
Description
The Performance Tool W88988 Anti-Fatigue Floor Mat is the perfect solution for adding comfort and protection to your floors. With a thickness of 3/8-Inch (10mm), these mats are thick and durable, providing maximum comfort for standing or working for extended periods of time. The 12 interlocking mats come with borders included and each pack covers 2' x 6'. These mats can be used in a variety of settings, including garages, workshops, gyms, and more. Additionally, the diamond pattern on the mat's surface provides an anti-slip surface that adds safety to any environment. Install easily and feel the difference in your feet and legs after a long day of work!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.