Zoro Homepage
This item is Discontinued.
Performance Tool 12 Piece SAE L-Shape Hex Key Set, W1391 W1391

12 Piece SAE L-Shape Hex Key Set, W1391 (Discontinued)

  • Mfr # W1391
  • Zoro # G5707095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1391
Zoro #
G5707095
UPC #
39564114915
Country of Origin
China

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
12
Measurement Type
SAE
Handle Type
L-Shape
Includes
(1) Plastic Index Holder
Handle Material
Heat Treated Alloy Steel

Description

SAE Hex Key Set w/Holder,12 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.