Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" to 3/8" Drive Reducer Adapter, SAE, 1 pcs, Chrome plated W1136C

1/2" to 3/8" Drive Reducer Adapter, SAE, 1 pcs, Chrome plated (Discontinued)

  • Mfr # W1136C
  • Zoro # G5708221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1136C
Zoro #
G5708221
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2" to 3/8"
Output Drive Size
1/2" to 3/8"

Details

SAE or Metric
SAE
Finish
Chrome plated
Number of Pieces
1
Basic Pipe Fitting Shape
Adapter
Material
Steel
Specific Pipe Fitting Shape
Reducing Adapter
Features
Corrosion Resistance
Item
Reducer Adapter

Description

Reducer Adapter,1/2" to 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.