Shop PERFORMANCE TOOL
See all product information
Create Account
12 Ton Hydraulic Bottle Jack, 24000 lb Capacity, Steel Saddle
- Mfr # W1632
- Zoro # G223311096
product price:Â
$
92.99
/ea
Key Features
Lifting Capacity
24000 lbs
Lifting Height Min.
9.25 in
Lifting Height Max.
18.5 in
Carrying Handle
Yes
Max. Lift
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1632
- Zoro #
- G223311096
- UPC #
- 39564124976
- Country of Origin
- China
Dimensions
- Lifting Height Min.
- 9.25 in
- Lifting Height Max.
- 18.5 in
- Depth
- 5.5 in
- Width
- 4.5 in
- Handle Length
- 13.25 in
Details
- Lifting Capacity
- 24000 lbs
- Carrying Handle
- Yes
- Max. Lift
- 18.5 in
- Material
- Steel
- Color
- Yellow
- Case Included
- No
- Type
- Bottle
- Item
- Jack-Bottle
Description
The Performance Tool W1632 Heavy Duty Hydraulic Bottle Jack is a must-have for heavy duty lifting and automotive applications. With a 12-ton (24,000 lbs.) capacity and a lifting range of 9 1/4-Inch to 18 1/2-Inch, this hydraulic jack is perfect for lifting a variety of vehicles and heavy equipment, from cars to trucks and tractors. The heavy duty base provides stability and prevents tipping during lifting, while the adjustable top screws ensure a secure hold on the load. Made with high-quality materials and precision engineering, this hydraulic jack is built to withstand heavy use and provide reliable lifting performance for years to come. The compact design and lightweight construction make it easy to transport and use in a variety of settings, from home garages to professional workshops. Don't settle for anything less than the best when it comes to heavy duty lifting - choose the Performance Tool W1632 Heavy Duty Hydraulic Bottle Jack.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.