12V Heated Travel Blanket, Plush Polar Fleece, 3 Heat Settings, Auto Timer
- Mfr # W6049
- Zoro # G623311108
product price:Â
$
59.15
/ea
Key Features
Color
Black
Voltage
12 V
Speeds Settings
3
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6049
- Zoro #
- G623311108
- UPC #
- 39564100543
- Country of Origin
- China
Details
- Color
- Black
- Item
- Blanket 12v
- Voltage
- 12 V
- Speeds Settings
- 3
- Power Source
- Corded Electric
Description
The Performance Tool W6049 12v Heated Travel Blanket is the perfect solution for staying warm and cozy while on the go. With three heat settings - Low, Medium, and High - you can customize the temperature to your liking, and the built-in 45-minute automatic timer ensures safety and prevents overheating. Made of plush polar fleece, the blanket measures approximately 43-Inch x 59-Inch, making it large enough for two people, and folds easily into the included storage bag with zipper. Simply plug the extra-long 94-Inch power cord into any DC accessory/cigarette lighter power outlet and enjoy the warmth. Available in navy blue or black, this heated travel blanket is a must-have for car, RV, or boat trips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.