12V Oscillating Fan, Clamp Mount, 6 ft Cord, 1.2A
- Mfr # W1658
- Zoro # G723310148
product price:Â
$
24.39
/ea
Key Features
Number of Speeds
1
Fan Item
Oscillating Fan
Fan Mounting Type
Clip-on
Power Cord Length (in)
36 in
Fan Mounting Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1658
- Zoro #
- G723310148
- UPC #
- 39564011900
- Country of Origin
- China
Dimensions
- Power Cord Length (in)
- 36 in
Details
- Number of Speeds
- 1
- Fan Item
- Oscillating Fan
- Fan Mounting Type
- Clip-on
- Fan Mounting Location
- Indoor
- Fan Power Source
- Corded Electric
Description
The Performance Tool W1658 6-Inch Oscillating Fan is a versatile and efficient cooling solution with a unique oscillating pattern that covers both high and low zones, providing exceptional cooling coverage. With a convenient 12V adapter plug and a 6' cord, this fan can be easily powered using your vehicle's cigarette lighter socket, making it perfect for use on the go. The W1658 comes with a clamp for easy attachment to any surface, but also includes a plate for permanent mounting, providing versatile mounting options to fit your needs. The fan uses a 10A/250V fuse and draws only 1.2A at 12V, ensuring safe and efficient operation that won't drain your vehicle's battery. Whether you're on a road trip, camping, or just need some extra ventilation in your garage or workspace, the Performance Tool W1658 6-Inch Oscillating Fan is the ideal solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.