Shop PERFORMANCE TOOL
See all product information
Create Account
12V Vacuum Cleaner, Portable, HEPA Filter, Attachments, 13ft Cord
- Mfr # W50012
- Zoro # G823310864
product price:Â
$
37.39
/ea
Key Features
Blowers and Vacuums Item
Vacuum
Voltage
12V
Power Source
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W50012
- Zoro #
- G823310864
- UPC #
- 39564001260
- Country of Origin
- China
- Blowers and Vacuums Item
- Vacuum
- Voltage
- 12V
- Power Source
- Corded
Description
The Performance Tool offers a powerful and efficient cleaning solution with its compact and lightweight high-powered suction unit. Perfect for use in your vehicle or home, this vacuum features a replaceable and washable HEPA filter that captures even the smallest particles for a cleaner, healthier environment. With versatile attachments that include a crevice tool, bristled brush, dust brush, 11-Inch hose, and 10-Inch extension, every corner and crevice can be thoroughly cleaned. Operating directly from a 12V outlet in your vehicle, this vacuum is easy to use with its on/off switch and power indicator. Plus, it comes with a convenient carrying case for easy storage, making it the perfect companion for your travels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.