Zoro Homepage

1/4 In Dr. Beam Deflection Torque Wrench, M195

  • Mfr # M195

  • Zoro # G3552583


product price: $42.75
/ea

Key Features

Drive Size
1/4 in
Torque Range (in.-lbs.)
0-80 in/lb
Material
Steel
Includes
Case
Overall Length
11.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M195
Zoro #
G3552583
UPC #
20039564109175
Country of Origin
Unknown

Dimensions

Drive Size
1/4 in
Overall Length
11.125 in
Depth
1.28 in
Width
3.5 in

Details

Torque Range (in.-lbs.)
0-80 in/lb
Material
Steel
Includes
Case
Accuracy
±4%
Finish
Chrome
Type
Beam
Grade
Professional

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.