Shop PERFORMANCE TOOL
See all product information
Create Account
14 pc. SAE Combination Wrench, Heat Treated Alloy Steel, Roll Pouch
- Mfr # W1114
- Zoro # G023310916
product price:Â
$
71.99
/ea
Key Features
Material
Steel
Type
Combination
Color
Silver
Measurement Type
SAE
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1114
- Zoro #
- G023310916
- UPC #
- 39564112195
- Country of Origin
- India
Details
- Item
- Wrench Set
- Material
- Steel
- Type
- Combination
- Color
- Silver
- Measurement Type
- SAE
- Flex Head
- No
- Case Included
- Yes
- Ratcheting
- No
Description
Performance Tool W1114 14-Piece Sae Combination Wrench Set is made of heat treated alloy steel with a raised panel design, includes roll pouch for storage. SAE sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, and 1 1/4-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.