Shop PERFORMANCE TOOL
See all product information
Create Account
15 in. Locking Pliers, Extended Length, High Carbon Steel, Nickel Plated
- Mfr # W30776
- Zoro # G723310063
product price:Â
$
29.99
/ea
Key Features
Material
Chrome vanadium
Overall Length
15 in
Finish
Chrome
Plier Item
Pliers Set
Type
Locking Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30776
- Zoro #
- G723310063
- UPC #
- 39564103063
- Country of Origin
- China
- Material
- Chrome vanadium
- Finish
- Chrome
- Plier Item
- Pliers Set
- Type
- Locking Straight
- Grade
- Professional
Dimensions
- Overall Length
- 15 in
Description
The Performance Tool W30776 15-Inch Extended Reach Locking Pliers tool features a total length of 15-Inch (380mm), it provides access to even the tightest spaces, engine compartments, and hard-to-reach areas. Made from high-quality, high-carbon steel, it's built to last and provide reliable performance for years to come. The nickel-plated finish resists corrosion, keeping it in top condition even with heavy use. The adjustable thumb screw allows for easy adjustment and secure locking, while the quick-release lever makes it simple to switch between different settings. The serrated teeth provide added gripping power, making it easy to tackle tough jobs with confidence. Get the job done right with Performance Tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.