Shop PERFORMANCE TOOL
See all product information
Create Account
15 pc. Screwdriver Set, Magnetic Tips, Oversized Handles, Storage
- Mfr # W80015
- Zoro # G223310235
product price:Â
$
39.99
/ea
Key Features
Handle Material
Plastic
Additional Sizes
Square: R2 x 4 in
Handle Color
Black, Clear
Color
Silver
Interchangeable Drive Heads
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80015
- Zoro #
- G223310235
- UPC #
- 39564800153
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Handle Color
- Black, Clear
- Color
- Silver
- Interchangeable Drive Heads
- No
- Ratcheting
- No
- Magnetic Tip
- Yes
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Case Included
- No
Dimensions
- Additional Sizes
- Square: R2 x 4 in
Description
The Performance Tool W80015 Professional Screwdriver Set is your go-to solution for various tasks. With oversized handles for easy use and magnetized tips, it offers comfort, maximum grip, and better control and accuracy. This set includes six different slotted and Phillips screwdrivers, along with T15 and T20 star and the most common #2 square. Crafted from chrome vanadium steel. Whether for home, shop, or auto use, this basic screwdriver set is perfect for both novice and experienced users alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.