15-Piece Low Profile Mini Fuse Assortment Kit
- Mfr # W5376
- Zoro # G824235753
product price:Â
$
14.35
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
- W5376
- Zoro #
- G824235753
- UPC #
- 039564075650
- Country of Origin
- China
Description
The Performance Tool W5376 Micro Fuse Assortment is a must-have for any vehicle owner or electrician. With 15 of the most common micro fuses in 2A to 30A sizes, you can be sure to have the right fuse for any job. The fuses come in a durable, clear plastic storage case that keeps them organized and easily accessible. Each fuse is color-coded and labeled for quick and easy identification of the amperage rating. Made of high-quality materials, these fuses are built to last and provide reliable performance. They are compatible with most vehicles and electrical devices that use micro fuses, making them a versatile addition to your tool collection.