Shop SIEMENS
See all product information
Create Account
Feed-Through Terminal Block
- Mfr # 8WA1011-1SF12
- Zoro # G823510011
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Series
8WA
Body Material
Thermoplastic
Number of Poles
1
Voltage Rating
250V
Mounting Style
35 Millimeter DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8WA1011-1SF12
- Zoro #
- G823510011
- UPC #
- 75455422414
- Country of Origin
- Germany
- Series
- 8WA
- Body Material
- Thermoplastic
- Number of Poles
- 1
- Voltage Rating
- 250V
- Mounting Style
- 35 Millimeter DIN Rail
Description
57 Mm X 10 Mm X 42 Mm, 250/800 V, 6.3 A, 18 To 14 Awg, Beige, Thermoplastic, Lateral Screw Terminal, 35 Mm Din Rail Mount, 1-Tier 1-Circuit, Standard, Fuse Terminal Block
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.