Shop PERFORMANCE TOOL
See all product information
Create Account
1500-Watt Ceramic Space Heater, 3 Settings, Thermostat, Portable
- Mfr # W5010
- Zoro # G023311296
product price:Â
$
82.45
/ea
Key Features
Handle Color
Black, Red
Brush Width
11 in
Height
8.5 in
Type
Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5010
- Zoro #
- G023311296
- UPC #
- 39564014376
- Country of Origin
- China
Dimensions
- Brush Width
- 11 in
- Height
- 8.5 in
Details
- Item
- Heater
- Handle Color
- Black, Red
- Type
- Heater
Description
The Performance Tool W5010 1500-Watt Ceramic Space Heater is a functional and reliable heating solution designed for small workshops, garages, and workspaces. With its three settings -- high (1500w), low (750w), and fan only -- this heater efficiently generates up to 5120 BTUs of warmth, making it suitable for targeted heating in confined spaces. The heater's heavy-duty stainless steel heating coils, paired with ceramic baffles, provide immediate and consistent heat, ensuring a comfortable environment. Users can easily adjust the temperature using the built-in thermostat, allowing precise control over the heating output. The stay-cool housing ensures safe touchability, even after prolonged use at the highest setting. The tubular metal base is designed to pivot high or low, enabling users to direct the airflow where it's needed. Equipped with a 120-volt, 12.5-amp heating element and various safety features, including an overheat protection sensor and automatic power disconnect in case of thermostat failure, the W5010 prioritizes user safety while delivering efficient warmth. Additionally, its compact dimensions (11 tall, 8.25 wide, 8.5 deep, and 4.5 lbs) and integrated carry handle provide easy mobility and placement flexibility. The heater is cETL listed under #70-0546, ensuring compliance with safety standards.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.